Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Magnesium Alloy
Outside Diameter - Inch:
8.6
Length Thru Bore - Millimeter:
72.898
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
177.8
Coupling Type:
Jaw Coupling
5 C 82 Q
Description
5 C 82 Q V-BELT SHEAVE ; 5GR C 8.2" PD BORED FOR Q1 BUSHING
Part # 5 C 82 Q
BDI # 21981767
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.6
Outside Diameter - Millimeter:
218.44
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
Q2
Number of Grooves:
5
3TC82
Description
3TC82 V-BELT PULLEY SHEAVE ; NON-RETURNABLE SPLIT TAPER C AND D
Part # 1009331
BDI # 319238
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.6
Outside Diameter - Millimeter:
218.44
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Web Style | Type 13
Global Part Number GPN:
14527
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
Q1
Number of Grooves:
3
3 C 82 Q
Description
3 C 82 Q V-BELT SHEAVE ; 3GR C 8.2" PD BORED FOR Q1 BUSHING
Part # 3 C 82 Q
BDI # 21977946
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.6
Outside Diameter - Millimeter:
218.44
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
Q1
Number of Grooves:
3
6 C 82 Q
Description
6 C 82 Q V-BELT SHEAVE ; 6GR C 8.2" PD BORED FOR Q1 BUSHING
Part # 6 C 82 Q
BDI # 21975284
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.6
Outside Diameter - Millimeter:
218.44
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
Q2
Number of Grooves:
6