22XXHR300
Description
22XXHR300 TIMING PULLEY ; 1-1/2" PIT 3" BELT W R1 BUSHED CI 22T
Part # 22XXHR300
BDI # 22688512
Features
Pitch Diameter - Inch:
8.754
Flange Outside Diameter - Millimeter:
241.3
Inch - Metric:
Inch
Outside Diameter - Inch:
8.634
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
1-1/4 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Type 11 | Split Taper Bushing | Trapezoidal Pitch | Cast Iron | Steel Flange
Pitch Diameter - Millimeter:
222.352
Mounting Method:
Bushed
22XXHR500
Description
22XXHR500 TIMING PULLEY ; 1-1/2" PIT 5" BELT W R2 BUSHED CI 22T
Part # 22XXHR500
BDI # 22688516
Features
Pitch Diameter - Inch:
8.754
Flange Outside Diameter - Millimeter:
241.3
Inch - Metric:
Inch
Outside Diameter - Inch:
8.634
Face Width - Millimeter:
147.65
Face Width - Inch:
5.813
Belt Pitch:
1-1/4 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Type 11 | Split Taper Bushing | Trapezoidal Pitch | Cast Iron | Steel Flange
Pitch Diameter - Millimeter:
222.352
Mounting Method:
Bushed
22XXHR200
Description
22XXHR200 TIMING PULLEY ; 1-1/2" PIT 2" BELT W R1 BUSHED CI 22T
Part # 22XXHR200
BDI # 22688510
Features
Pitch Diameter - Inch:
8.754
Flange Outside Diameter - Millimeter:
241.3
Inch - Metric:
Inch
Outside Diameter - Inch:
8.634
Face Width - Millimeter:
66.675
Face Width - Inch:
2.625
Belt Pitch:
1-1/4 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Type 11 | Split Taper Bushing | Trapezoidal Pitch | Cast Iron | Steel Flange
Pitch Diameter - Millimeter:
222.352
Mounting Method:
Bushed
QD22XXH200
Description
QD22XXH200 TIMING PULLEY ; 1-1/4" PIT 2" BELT W CI E BUSHED 22T
Part # QD22XXH200
BDI # 22736338
Features
Pitch Diameter - Inch:
8.754
Flange Outside Diameter - Millimeter:
236.017
Inch - Metric:
Inch
Outside Diameter - Inch:
8.634
Face Width - Millimeter:
66.548
Face Width - Inch:
2.62
Belt Pitch:
1-1/4 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Type D1F | Quick Disconnect Bushing | Steel Flange | Trapezoidal Pitch | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
222.352
Mounting Method:
Bushed
QD22XXH300
Description
QD22XXH300 TIMING PULLEY ; 1-1/4" PIT 3" BELT W CI E BUSHED 22T
Part # QD22XXH300
BDI # 22736344
Features
Pitch Diameter - Inch:
8.754
Flange Outside Diameter - Millimeter:
236.017
Inch - Metric:
Inch
Outside Diameter - Inch:
8.634
Face Width - Millimeter:
93.472
Face Width - Inch:
3.68
Belt Pitch:
1-1/4 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Quick Disconnect Bushing | Steel Flange | Trapezoidal Pitch | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
222.352
Mounting Method:
Bushed