22XXHR300

COMPARE

22XXHR300

Description
22XXHR300 TIMING PULLEY ; 1-1/2" PIT 3" BELT W R1 BUSHED CI 22T

B & B MANUFACTURING

Part # 22XXHR300

BDI # 22688512

Features

Pitch Diameter - Inch: 8.754
Flange Outside Diameter - Millimeter: 241.3
Inch - Metric: Inch
Outside Diameter - Inch: 8.634
Face Width - Millimeter: 93.675

Face Width - Inch: 3.688
Belt Pitch: 1-1/4 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Type 11 | Split Taper Bushing | Trapezoidal Pitch | Cast Iron | Steel Flange
Pitch Diameter - Millimeter: 222.352
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
QD22XXH300

COMPARE

QD22XXH300

Description
QD22XXH300 TIMING PULLEY ; 1-1/4" PIT 3" BELT W CI E BUSHED 22T

B & B MANUFACTURING

Part # QD22XXH300

BDI # 22736344

Features

Pitch Diameter - Inch: 8.754
Flange Outside Diameter - Millimeter: 236.017
Inch - Metric: Inch
Outside Diameter - Inch: 8.634
Face Width - Millimeter: 93.472

Face Width - Inch: 3.68
Belt Pitch: 1-1/4 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Quick Disconnect Bushing | Steel Flange | Trapezoidal Pitch | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 222.352
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY