Page 1 of 2

Next

Compare
NSHM-01

COMPARE

NSHM-01

Description
NSHM-01 LOCKNUT ; SHOELOK MECHANICAL LOCK METRIC THREADS

WHITTET-HIGGINS

Part # NSHM-01

BDI # 966620

Features

Thread Size: M12 X 1
Inch - Metric: Metric
Outside Diameter - Inch: 0.882
Outside Diameter - Millimeter: 22.4
Other Features: Hardened Steel | Mechanical Lock | One Piece Solid

Nominal Thickness - Inch: 0.417
Nominal Thickness - Millimeter: 10.6

Price Inventory : Available to order
Loading Price
QTY

COMPARE

36-2P06MSFM6

Description
36-2P06MSFM6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 36-2P06MSFM6

BDI # 26277412

Features

Pitch Diameter - Inch: 0.906
Flange Outside Diameter - Millimeter: 27.69
Inch - Metric: Metric
Outside Diameter - Inch: 0.882
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 2 MM
Other Features: Type SFM | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter: 23
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY

COMPARE

36-2P06MDFM6

Description
36-2P06MDFM6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 36-2P06MDFM6

BDI # 26278066

Features

Pitch Diameter - Inch: 0.906
Flange Outside Diameter - Millimeter: 27.69
Inch - Metric: Metric
Outside Diameter - Inch: 0.882
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 2 MM
Other Features: Type DFM | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter: 23
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
36-2P06MDFP8

COMPARE

36-2P06MDFP8

Description
36-2P06MDFP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 36-2P06MDFP8

BDI # 26277413

Features

Pitch Diameter - Inch: 0.906
Flange Outside Diameter - Millimeter: 27.69
Inch - Metric: Metric
Outside Diameter - Inch: 0.882
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 2 MM
Other Features: Type DFP | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter: 23
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY

COMPARE

36-2P06MDFB8

Description
36-2P06MDFB8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 36-2P06MDFB8

BDI # 26277414

Features

Pitch Diameter - Inch: 0.906
Flange Outside Diameter - Millimeter: 27.69
Inch - Metric: Metric
Outside Diameter - Inch: 0.882
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 2 MM
Other Features: Type DFB | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter: 23
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY