NSHM-01
Description
NSHM-01 LOCKNUT ; SHOELOK MECHANICAL LOCK METRIC THREADS
Part # NSHM-01
BDI # 966620
Features
Thread Size:
M12 X 1
Inch - Metric:
Metric
Outside Diameter - Inch:
0.882
Outside Diameter - Millimeter:
22.4
Other Features:
Hardened Steel | Mechanical Lock | One Piece Solid
Nominal Thickness - Inch:
0.417
Nominal Thickness - Millimeter:
10.6
36-2P06MDFB8
Description
36-2P06MDFB8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 36-2P06MDFB8
BDI # 26277414
Features
Pitch Diameter - Inch:
0.906
Flange Outside Diameter - Millimeter:
27.69
Inch - Metric:
Metric
Outside Diameter - Inch:
0.882
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type DFB | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
23
Mounting Method:
Finished Bore
36-2P06MDFP8
Description
36-2P06MDFP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 36-2P06MDFP8
BDI # 26277413
Features
Pitch Diameter - Inch:
0.906
Flange Outside Diameter - Millimeter:
27.69
Inch - Metric:
Metric
Outside Diameter - Inch:
0.882
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type DFP | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
23
Mounting Method:
Finished Bore
36-2P06MSFM6
Description
36-2P06MSFM6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)
Part # 36-2P06MSFM6
BDI # 26277412
Features
Pitch Diameter - Inch:
0.906
Flange Outside Diameter - Millimeter:
27.69
Inch - Metric:
Metric
Outside Diameter - Inch:
0.882
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type SFM | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
23
Mounting Method:
Finished Bore
36-2P06MDFM6
Description
36-2P06MDFM6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)
Part # 36-2P06MDFM6
BDI # 26278066
Features
Pitch Diameter - Inch:
0.906
Flange Outside Diameter - Millimeter:
27.69
Inch - Metric:
Metric
Outside Diameter - Inch:
0.882
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type DFM | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
23
Mounting Method:
Finished Bore