Features
Chain Pitch - Inch:
0.75
Chain Size:
60-4
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.606
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.023
Pitch Diameter - Millimeter:
218.592
Mounting Method:
Rough Bore
60TL36-2012
Description
60TL36-2012 ROLLER CHAIN SPROCKET ; 3/4" PITCH 36T 9.022" 2012 BUSHING
Part # 60TL36-2012
BDI # 747128
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
8.606
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.023
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
218.592
Mounting Method:
Bushed
60ST36-Q1
Description
60ST36-Q1 ROLLER CHAIN SPROCKET ; 36T 9.02IN OD X 8.605IN PITCH DIA
Part # 60ST36-Q1
BDI # 747092
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
8.606
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.023
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Pitch Diameter - Millimeter:
218.592
Mounting Method:
Bushed
60A36H
Description
60A36H ROLLER CHAIN SPROCKET ; 36HT 9.020" OD 15/16" BORE 3/4" PITCH
Part # 60A36H
BDI # 746629
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.606
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.023
Pitch Diameter - Millimeter:
218.592
Mounting Method:
Rough Bore
60QD36-SK
Description
60QD36-SK ROLLER CHAIN SPROCKET ; 3/4" PITCH 36T 9.02" OD SK BUSHING
Part # 60QD36-SK
BDI # 747041
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
8.606
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.023
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
218.592
Mounting Method:
Bushed