04B-11B
Description
04B-11B ROLLER CHAIN SPROCKET ; 6MM CHAIN PITCH X 2.8 ROLLER WIDTH
Part # 2101001108
BDI # 18117629
Features
Chain Pitch - Inch:
0.236
Chain Size:
04B-1
Chain Pitch - Millimeter:
6
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
0.839
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
0.929
Pitch Diameter - Millimeter:
21.3
Mounting Method:
Rough Bore