38-2P06-SFB4
Description
38-2P06-SFB4 SYNCHRONOUS PULLEY, 5/16 INCH BORE (SMARTCATALOG)
Part # 38-2P06-SFB4
BDI # 26277109
Features
Pitch Diameter - Inch:
0.952
Flange Outside Diameter - Millimeter:
28.956
Inch - Metric:
Metric
Outside Diameter - Inch:
0.932
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type SFB | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
24.181
Mounting Method:
Finished Bore
38-2P06-DFP4
Description
38-2P06-DFP4 SYNCHRONOUS PULLEY, 5/16 INCH BORE (SMARTCATALOG)
Part # 38-2P06-DFP4
BDI # 26278028
Features
Pitch Diameter - Inch:
0.952
Flange Outside Diameter - Millimeter:
28.956
Inch - Metric:
Metric
Outside Diameter - Inch:
0.932
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type DFP | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
24.181
Mounting Method:
Finished Bore
38-2P06-SFP4
Description
38-2P06-SFP4 SYNCHRONOUS PULLEY, 5/16 INCH BORE (SMARTCATALOG)
Part # 38-2P06-SFP4
BDI # 26277108
Features
Pitch Diameter - Inch:
0.952
Flange Outside Diameter - Millimeter:
28.956
Inch - Metric:
Metric
Outside Diameter - Inch:
0.932
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type SFP | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
24.181
Mounting Method:
Finished Bore
38-2P06-DFB4
Description
38-2P06-DFB4 SYNCHRONOUS PULLEY, 5/16 INCH BORE (SMARTCATALOG)
Part # 38-2P06-DFB4
BDI # 26272613
Features
Pitch Diameter - Inch:
0.952
Flange Outside Diameter - Millimeter:
28.956
Inch - Metric:
Metric
Outside Diameter - Inch:
0.932
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type DFB | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
24.181
Mounting Method:
Finished Bore
38-2P06-DFM3
Description
38-2P06-DFM3 SYNCHRONOUS PULLEY, 1/4 INCH BORE (SMARTCATALOG)
Part # 38-2P06-DFM3
BDI # 26277110
Features
Pitch Diameter - Inch:
0.952
Flange Outside Diameter - Millimeter:
28.956
Inch - Metric:
Metric
Outside Diameter - Inch:
0.932
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type DFM | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
24.181
Mounting Method:
Finished Bore