Page 1 of 4

Next

Compare
50TLB45

COMPARE

50TLB45

Description
50TLB45 TAPER-LOCK SPROCKET

LINN GEAR

Part # 50TLB45

BDI # 585850

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 8.96
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 9.313
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 227.58
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
50-2TLB45

COMPARE

50-2TLB45

Description
50-2TLB45 TAPER-LOCK SPROCKET ; DOUBLE

LINN GEAR

Part # 50-2TLB45

BDI # 589561

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-2
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 8.96
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 9.313
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 227.58
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
50BTB45

COMPARE

50BTB45

Description
50BTB45 ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 45 TEETH TAPER LOCK

IWIS DRIVE SYSTEMS

Part # 80063312

BDI # 20643093

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 8.96
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 9.313
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 227.58
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
50B45

COMPARE

50B45

Description
50B45 ROLLER CHAIN SPROCKET ; 45T 9.310" OD 3/4" BORE 5/8" PITCH

POWERDRIVE LLC

Part # 50B45

BDI # 746000

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.96

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.313
Pitch Diameter - Millimeter: 227.58
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
50QD45-SDS

COMPARE

50QD45-SDS

Description
50QD45-SDS ROLLER CHAIN SPROCKET ; 5/8" PITCH 45T 9.31" SDS BUSHING

POWERDRIVE LLC

Part # 50QD45-SDS

BDI # 746056

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 8.96
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 9.313
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 227.58
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY