40B57
Description
40B57 ROLLER CHAIN SPROCKET ; 57T 9.360" OD 3/4" BORE 1/2" PITCH
Part # 40B57
BDI # 744776
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.077
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.362
Pitch Diameter - Millimeter:
230.556
Mounting Method:
Rough Bore
40A57
Description
40A57 ROLLER CHAIN SPROCKET ; 57T 9.360" OD 23/32" BORE 1/2" PITCH
Part # 40A57
BDI # 744396
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.077
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.362
Pitch Diameter - Millimeter:
230.556
Mounting Method:
Rough Bore