Page 1 of 2

Next

Compare
16-5M09-6FA3

COMPARE

16-5M09-6FA3

Description
16-5M09-6FA3 TIMING PULLEY ; 5MM PITCH 9MM BELT W 1/4" BORE ALUM 16T

B & B MANUFACTURING

Part # 16-5M09-6FA3

BDI # 22710015

Features

Pitch Diameter - Inch: 1.003
Flange Outside Diameter - Millimeter: 27.788
Inch - Metric: Metric
Outside Diameter - Inch: 0.958
Face Width - Millimeter: 13.894

Face Width - Inch: 0.547
Belt Pitch: 5 MM
Other Features: Type 6F | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 25.476
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
16-5M15-6FA3

COMPARE

16-5M15-6FA3

Description
16-5M15-6FA3 TIMING PULLEY ; 5MM PITCH 15MM BELT W 1/4" BORE ALUM 16T

B & B MANUFACTURING

Part # 16-5M15-6FA3

BDI # 22710039

Features

Pitch Diameter - Inch: 1.003
Flange Outside Diameter - Millimeter: 27.788
Inch - Metric: Metric
Outside Diameter - Inch: 0.958
Face Width - Millimeter: 19.837

Face Width - Inch: 0.781
Belt Pitch: 5 MM
Other Features: Type 6F | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 25.476
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
16-5M09-6A3

COMPARE

16-5M09-6A3

Description
16-5M09-6A3 TIMING PULLEY ; 5MM PITCH 9MM BELT W 1/4" BORE ALUM 16T

B & B MANUFACTURING

Part # 16-5M09-6A3

BDI # 22710011

Features

Pitch Diameter - Inch: 1.003
Inch - Metric: Metric
Outside Diameter - Inch: 0.958
Face Width - Millimeter: 13.894
Face Width - Inch: 0.547

Belt Pitch: 5 MM
Other Features: Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 25.476
Mounting Method: Finished Bore
Belt Width - Millimeter: 9

Price Inventory : Available to order
Loading Price
QTY
16-5M09-6FA5

COMPARE

16-5M09-6FA5

Description
16-5M09-6FA5 TIMING PULLEY ; 5MM PITCH 9MM BELT W 3/8" BORE ALUM 16T

B & B MANUFACTURING

Part # 16-5M09-6FA5

BDI # 22710023

Features

Pitch Diameter - Inch: 1.003
Flange Outside Diameter - Millimeter: 27.788
Inch - Metric: Metric
Outside Diameter - Inch: 0.958
Face Width - Millimeter: 13.894

Face Width - Inch: 0.547
Belt Pitch: 5 MM
Other Features: Type 6F | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 25.476
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
16-5M09-6FA4

COMPARE

16-5M09-6FA4

Description
16-5M09-6FA4 TIMING PULLEY ; 5MM PITCH 9MM BELT W 5/16" BORE ALUM 16T

B & B MANUFACTURING

Part # 16-5M09-6FA4

BDI # 22710019

Features

Pitch Diameter - Inch: 1.003
Flange Outside Diameter - Millimeter: 27.788
Inch - Metric: Metric
Outside Diameter - Inch: 0.958
Face Width - Millimeter: 13.894

Face Width - Inch: 0.547
Belt Pitch: 5 MM
Other Features: Type 6F | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 25.476
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY