Page 1 of 2

Next

Compare
60H300-SF

COMPARE

60H300-SF

Description
60H300-SF SYNCHRONOUS PULLEY

TB WOODS

Part # 60H300

BDI # 983639

Features

Pitch Diameter - Inch: 9.549
Inch - Metric: Inch
Outside Diameter - Inch: 9.495
Face Width - Millimeter: 85.725
Face Width - Inch: 3.375

Belt Pitch: 1/2 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Heavy | QD Bushing | Web Style | Type A2
Pitch Diameter - Millimeter: 242.545
Mounting Method: Bushed
Belt Width - Millimeter: 76.2

Price Inventory : Available to order
Loading Price
QTY
QD60H300

COMPARE

QD60H300

Description
QD60H300 TIMING PULLEY ; 1/2" PIT 3" BELT W CI SF BUSHED 60T

B & B MANUFACTURING

Part # QD60H300

BDI # 22737881

Features

Pitch Diameter - Inch: 9.549
Inch - Metric: Inch
Outside Diameter - Inch: 9.495
Face Width - Millimeter: 85.725
Face Width - Inch: 3.375

Belt Pitch: 1/2 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Type A3 | Quick Disconnect Bushing | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 242.545
Mounting Method: Bushed
Belt Width - Millimeter: 76.2

Price Inventory : Available to order
Loading Price
QTY
TL60H300

COMPARE

TL60H300

Description
TL60H300 TIMING PULLEY ; 1/2" PIT H STYLE 3" BELT W TPL 60T

B & B MANUFACTURING

Part # TL60H300

BDI # 22739069

Features

Pitch Diameter - Inch: 9.549
Inch - Metric: Inch
Outside Diameter - Inch: 9.495
Face Width - Millimeter: 85.725
Face Width - Inch: 3.375

Belt Pitch: 1/2 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Type A2 | Taper Lock Bushing | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 242.545
Mounting Method: Bushed
Belt Width - Millimeter: 76.2

Price Inventory : Available to order
Loading Price
QTY
60HQ300

COMPARE

60HQ300

Description
60HQ300 TIMING PULLEY ; 1/2" PIT 3" BELT W Q2 BUSHED CI 60T

B & B MANUFACTURING

Part # 60HQ300

BDI # 22728514

Features

Pitch Diameter - Inch: 9.549
Inch - Metric: Inch
Outside Diameter - Inch: 9.495
Face Width - Millimeter: 84.15
Face Width - Inch: 3.313

Belt Pitch: 1/2 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Type 15 | Split Taper Bushing | Cast Iron
Pitch Diameter - Millimeter: 242.545
Mounting Method: Bushed
Belt Width - Millimeter: 76.2

Price Inventory : Available to order
Loading Price
QTY
TL60H300

COMPARE

TL60H300

Description
TL60H300 TIMING PULLEY ; 1/2" PITCH 3" W

GATES

Part # 78817101

BDI # 1135968

Features

Pitch Diameter - Inch: 9.549
Inch - Metric: Inch
Outside Diameter - Inch: 9.495
Face Width - Millimeter: 85.725
Face Width - Inch: 3.375

Belt Pitch: 1/2 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Power Grip | Heavy Duty | Grey Iron Core
Pitch Diameter - Millimeter: 242.545
Mounting Method: Bushed
Belt Width - Millimeter: 76.2

Price Inventory : Available to order
Loading Price
QTY