TL60H200
Description
TL60H200 TIMING PULLEY ; 1/2" PIT H STYLE 2" BELT W TPL 60T
Part # TL60H200
BDI # 22739067
Features
Pitch Diameter - Inch:
9.549
Inch - Metric:
Inch
Outside Diameter - Inch:
9.495
Face Width - Millimeter:
59.512
Face Width - Inch:
2.343
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Type 3 | Taper Lock Bushing | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
242.545
Mounting Method:
Bushed
Belt Width - Millimeter:
50.8
QD60H200
Description
QD60H200 TIMING PULLEY ; 1/2" PIT 2" BELT W CI SF BUSHED 60T
Part # QD60H200
BDI # 22737874
Features
Pitch Diameter - Inch:
9.549
Inch - Metric:
Inch
Outside Diameter - Inch:
9.495
Face Width - Millimeter:
59.512
Face Width - Inch:
2.343
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Type D3 | Quick Disconnect Bushing | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
242.545
Mounting Method:
Bushed
Belt Width - Millimeter:
50.8
QD60H300
Description
QD60H300 TIMING PULLEY ; 1/2" PIT 3" BELT W CI SF BUSHED 60T
Part # QD60H300
BDI # 22737881
Features
Pitch Diameter - Inch:
9.549
Inch - Metric:
Inch
Outside Diameter - Inch:
9.495
Face Width - Millimeter:
85.725
Face Width - Inch:
3.375
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A3 | Quick Disconnect Bushing | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
242.545
Mounting Method:
Bushed
Belt Width - Millimeter:
76.2
TL60H300
Description
TL60H300 TIMING PULLEY ; 1/2" PIT H STYLE 3" BELT W TPL 60T
Part # TL60H300
BDI # 22739069
Features
Pitch Diameter - Inch:
9.549
Inch - Metric:
Inch
Outside Diameter - Inch:
9.495
Face Width - Millimeter:
85.725
Face Width - Inch:
3.375
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A2 | Taper Lock Bushing | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
242.545
Mounting Method:
Bushed
Belt Width - Millimeter:
76.2
60HQ100
Description
60HQ100 TIMING PULLEY ; 1/2" PIT 1" BELT W Q1 BUSHED CI 60T
Part # 60HQ100
BDI # 22728497
Features
Pitch Diameter - Inch:
9.549
Inch - Metric:
Inch
Outside Diameter - Inch:
9.495
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Type 13 | Split Taper Bushing | Cast Iron
Pitch Diameter - Millimeter:
242.545
Mounting Method:
Bushed
Belt Width - Millimeter:
25.4