40B58

COMPARE

40B58

Description
40B58 ROLLER CHAIN SPROCKET ; 58T 9.520" OD 3/4" BORE 1/2" PITCH

POWERDRIVE LLC

Part # 40B58

BDI # 744777

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.235

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.522
Pitch Diameter - Millimeter: 234.58
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
40A58

COMPARE

40A58

Description
40A58 ROLLER CHAIN SPROCKET ; 58T 9.520" OD 23/32" BORE 1/2" PITCH

POWERDRIVE LLC

Part # 40A58

BDI # 744397

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.235

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.522
Pitch Diameter - Millimeter: 234.58
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY