05B-2-95A

COMPARE

05B-2-95A

Description
05B-2-95A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001291

BDI # 18117793

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-2
Chain Pitch - Millimeter: 8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 9.526

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 9.689
Pitch Diameter - Millimeter: 241.96
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
05B-95A

COMPARE

05B-95A

Description
05B-95A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001355

BDI # 18117875

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-1
Chain Pitch - Millimeter: 8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 9.526

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 9.689
Pitch Diameter - Millimeter: 241.96
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
PHS 05B-1B95

COMPARE

PHS 05B-1B95

Description
PHS 05B-1B95 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 05B-1B95

BDI # 1284541

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-1
Chain Pitch - Millimeter: 8
Pitch Diameter - Inch: 9.526
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 9.689
Other Features: 14MM Plain Bore
Pitch Diameter - Millimeter: 241.96
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
PHS 05B-1A95

COMPARE

PHS 05B-1A95

Description
PHS 05B-1A95 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 05B-1A95

BDI # 1284474

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-1
Chain Pitch - Millimeter: 8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 9.526

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 9.689
Pitch Diameter - Millimeter: 241.96
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY