F56-14MX20-E
Description
F56-14MX20-E SYNCHRONOUS PULLEY, E BUSHING (SMARTCATALOG)
Part # F56-14MX20-E
BDI # 26276503
Features
Pitch Diameter - Inch:
9.843
Flange Outside Diameter - Millimeter:
263.525
Inch - Metric:
Metric
Outside Diameter - Inch:
9.717
Face Width - Millimeter:
34.519
Face Width - Inch:
1.359
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type BF-1 | Quick Disconnect Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
250
Mounting Method:
Bushed
56-14MX68-3525
Description
56-14MX68-3525 TIMING PULLEY ; 14MM PIT 68MM W TPL CAST IRON 56T
Part # 56-14MX68-3525
BDI # 22725105
Features
Pitch Diameter - Inch:
9.843
Flange Outside Diameter - Millimeter:
263.017
Inch - Metric:
Metric
Outside Diameter - Inch:
9.717
Face Width - Millimeter:
84.531
Face Width - Inch:
3.328
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
250
Mounting Method:
Bushed
56-14P170-4040
Description
56-14P170-4040 TIMING PULLEY ; 14MM PIT 170MM W CAST IRON TPL 56T
Part # 56-14P170-4040
BDI # 22725117
Features
Pitch Diameter - Inch:
9.843
Flange Outside Diameter - Millimeter:
263.017
Inch - Metric:
Metric
Outside Diameter - Inch:
9.717
Face Width - Millimeter:
187.452
Face Width - Inch:
7.38
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
250
Mounting Method:
Bushed
56-14P40-2517
Description
56-14P40-2517 TIMING PULLEY ; 14MM PIT 40MM W CAST IRON TPL 56T
Part # 56-14P40-2517
BDI # 22725120
Features
Pitch Diameter - Inch:
9.843
Flange Outside Diameter - Millimeter:
263.017
Inch - Metric:
Metric
Outside Diameter - Inch:
9.717
Face Width - Millimeter:
54.102
Face Width - Inch:
2.13
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
250
Mounting Method:
Bushed
56-14P85-3535
Description
56-14P85-3535 TIMING PULLEY ; 14MM PIT 85MM W CAST IRON TPL 56T
Part # 56-14P85-3535
BDI # 22725127
Features
Pitch Diameter - Inch:
9.843
Flange Outside Diameter - Millimeter:
263.017
Inch - Metric:
Metric
Outside Diameter - Inch:
9.717
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron or Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
250
Mounting Method:
Bushed