80A29H
Description
80A29H ROLLER CHAIN SPROCKET ; 29HT 9.800" OD 1 3/16" BORE 1" PITCH
Part # 80A29H
BDI # 747525
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.249
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.795
Pitch Diameter - Millimeter:
234.93
Mounting Method:
Rough Bore
80B29H
Description
80B29H ROLLER CHAIN SPROCKET ; 29HT 9.800" OD 1 3/16" BORE 1" PITCH
Part # 80B29H
BDI # 747931
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.249
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.795
Pitch Diameter - Millimeter:
234.93
Mounting Method:
Rough Bore