17-5M09M6FA8
Description
17-5M09M6FA8 TIMING PULLEY ; 5MM PITCH 9MM BELT W 8MM BORE ALUM 17T
Part # 17-5M09M6FA8
BDI # 22714175
Features
Pitch Diameter - Inch:
1.063
Flange Outside Diameter - Millimeter:
30.2
Inch - Metric:
Metric
Outside Diameter - Inch:
1.02
Face Width - Millimeter:
13.9
Face Width - Inch:
0.547
Belt Pitch:
5 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
27
Mounting Method:
Finished Bore
17-5M15M6FA8
Description
17-5M15M6FA8 TIMING PULLEY ; 5MM PITCH 15MM BELT W 8MM BORE ALUM 17T
Part # 17-5M15M6FA8
BDI # 22714191
Features
Pitch Diameter - Inch:
1.063
Flange Outside Diameter - Millimeter:
30.2
Inch - Metric:
Metric
Outside Diameter - Inch:
1.02
Face Width - Millimeter:
19.8
Face Width - Inch:
0.78
Belt Pitch:
5 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
27
Mounting Method:
Finished Bore
17-5M15M6A8
Description
17-5M15M6A8 TIMING PULLEY ; 5MM PITCH 15MM BELT W 8MM BORE ALUM 17T
Part # 17-5M15M6A8
BDI # 22714187
Features
Pitch Diameter - Inch:
1.063
Inch - Metric:
Metric
Outside Diameter - Inch:
1.02
Face Width - Millimeter:
19.8
Face Width - Inch:
0.78
Belt Pitch:
5 MM
Other Features:
Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
27
Mounting Method:
Finished Bore
Belt Width - Millimeter:
15
17-5M09M6A8
Description
17-5M09M6A8 TIMING PULLEY ; 5MM PITCH 9MM BELT W 8MM BORE ALUM 17T
Part # 17-5M09M6A8
BDI # 22714171
Features
Pitch Diameter - Inch:
1.063
Inch - Metric:
Metric
Outside Diameter - Inch:
1.02
Face Width - Millimeter:
13.9
Face Width - Inch:
0.547
Belt Pitch:
5 MM
Other Features:
Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
27
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9