60B40
Description
60B40 ROLLER CHAIN SPROCKET ; 40T 9.980" OD 1" BORE 3/4" PITCH
Part # 60B40
BDI # 746950
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.56
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.98
Pitch Diameter - Millimeter:
242.824
Mounting Method:
Rough Bore
60BS40-2-3/16
Description
60BS40-2-3/16 ROLLER CHAIN SPROCKET ; 3/4" PITCH 40T 9.980" OD 2-3/16" BORE
Part # 60BS40-2-3/16
BDI # 746818
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
9.56
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.98
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
242.824
Mounting Method:
Finished Bore
60BS40-1-5/8
Description
60BS40-1-5/8 ROLLER CHAIN SPROCKET ; 3/4" PITCH 40T 9.980" OD 1-5/8" BORE
Part # 60BS40-1-5/8
BDI # 746815
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
9.56
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.98
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
242.824
Mounting Method:
Finished Bore
60BS40-1-3/16
Description
60BS40-1-3/16 ROLLER CHAIN SPROCKET ; 3/4" PITCH 40T 9.980" OD 1-3/16" BORE
Part # 60BS40-1-3/16
BDI # 746812
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
9.56
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.98
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
242.824
Mounting Method:
Finished Bore
60BS40-1-7/16
Description
60BS40-1-7/16 ROLLER CHAIN SPROCKET ; 3/4" PITCH 40T 9.980" OD 1-7/16" BORE
Part # 60BS40-1-7/16
BDI # 746816
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
9.56
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.98
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
242.824
Mounting Method:
Finished Bore