Page 1 of 2

Next

Compare
QD84L075

COMPARE

QD84L075

Description
QD84L075 TIMING PULLEY ; 3/8" PIT 3/4" BELT W CI SD BUSHED 84T

B & B MANUFACTURING

Part # QD84L075

BDI # 22738304

Features

Pitch Diameter - Inch: 10.027
Inch - Metric: Inch
Outside Diameter - Inch: 9.997
Face Width - Millimeter: 25.4
Face Width - Inch: 1

Belt Pitch: 3/8 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Type C3 | Quick Disconnect Bushing | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 254.686
Mounting Method: Bushed
Belt Width - Millimeter: 19.05

Price Inventory : Available to order
Loading Price
QTY
QD84L050

COMPARE

QD84L050

Description
QD84L050 TIMING PULLEY ; 3/8" PIT 1/2" BELT W CI SD BUSHED 84T

B & B MANUFACTURING

Part # QD84L050

BDI # 22738300

Features

Pitch Diameter - Inch: 10.027
Inch - Metric: Inch
Outside Diameter - Inch: 9.997
Face Width - Millimeter: 19.05
Face Width - Inch: 0.75

Belt Pitch: 3/8 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Type C3 | Quick Disconnect Bushing | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 254.686
Mounting Method: Bushed
Belt Width - Millimeter: 12.7

Price Inventory : Available to order
Loading Price
QTY
QD84L100

COMPARE

QD84L100

Description
QD84L100 TIMING PULLEY ; 3/8" PIT 1" BELT W CI SD BUSHED 84T

B & B MANUFACTURING

Part # QD84L100

BDI # 22738308

Features

Pitch Diameter - Inch: 10.027
Inch - Metric: Inch
Outside Diameter - Inch: 9.997
Face Width - Millimeter: 31.75
Face Width - Inch: 1.25

Belt Pitch: 3/8 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Type B3 | Quick Disconnect Bushing | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 254.686
Mounting Method: Bushed
Belt Width - Millimeter: 25.4

Price Inventory : Available to order
Loading Price
QTY
TL84L050

COMPARE

TL84L050

Description
TL84L050 TIMING PULLEY ; 3/8" PIT L STYLE 0.5" BELT W TPL 84T

B & B MANUFACTURING

Part # TL84L050

BDI # 22739099

Features

Pitch Diameter - Inch: 10.027
Inch - Metric: Inch
Outside Diameter - Inch: 9.997
Face Width - Millimeter: 19.05
Face Width - Inch: 0.75

Belt Pitch: 3/8 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Type C1 | Taper Lock Bushing | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 254.686
Mounting Method: Bushed
Belt Width - Millimeter: 12.7

Price Inventory : Available to order
Loading Price
QTY
TL84L075

COMPARE

TL84L075

Description
TL84L075 TIMING PULLEY ; 3/8" PIT L STYLE 0.75" BELT W TPL 84T

B & B MANUFACTURING

Part # TL84L075

BDI # 22739101

Features

Pitch Diameter - Inch: 10.027
Inch - Metric: Inch
Outside Diameter - Inch: 9.997
Face Width - Millimeter: 25.4
Face Width - Inch: 1

Belt Pitch: 3/8 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Type C1 | Taper Lock Bushing | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 254.686
Mounting Method: Bushed
Belt Width - Millimeter: 19.05

Price Inventory : Available to order
Loading Price
QTY