60A41
Description
60A41 ROLLER CHAIN SPROCKET ; 41T 10.220" OD 15/16" BORE 3/4" PITCH
Part # 60A41
BDI # 746634
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.798
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.219
Pitch Diameter - Millimeter:
248.86
Mounting Method:
Rough Bore
60B41
Description
60B41 ROLLER CHAIN SPROCKET ; 41T 10.220" OD 1" BORE 3/4" PITCH
Part # 60B41
BDI # 746951
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.798
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.219
Pitch Diameter - Millimeter:
248.86
Mounting Method:
Rough Bore