Page 1 of 4

Next

Compare
42MP025MDFB8

COMPARE

42MP025MDFB8

Description
42MP025MDFB8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 42MP025MDFB8

BDI # 26273457

Features

Pitch Diameter - Inch: 1.063
Flange Outside Diameter - Millimeter: 31.5
Inch - Metric: Metric
Outside Diameter - Inch: 1.051
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 2.03 MM
Other Features: Type DFB | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter: 27
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
42MP025M3SP8

COMPARE

42MP025M3SP8

Description
42MP025M3SP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 42MP025M3SP8

BDI # 26277247

Features

Pitch Diameter - Inch: 1.063
Flange Outside Diameter - Millimeter: 31.496
Inch - Metric: Metric
Outside Diameter - Inch: 1.051
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 2.03 MM
Other Features: Type 3S | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter: 27
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
42MP025MDFB6

COMPARE

42MP025MDFB6

Description
42MP025MDFB6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 42MP025MDFB6

BDI # 26277246

Features

Pitch Diameter - Inch: 1.063
Flange Outside Diameter - Millimeter: 31.5
Inch - Metric: Metric
Outside Diameter - Inch: 1.051
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 2.03 MM
Other Features: Type DFB | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter: 27
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
42MP025MDFM5

COMPARE

42MP025MDFM5

Description
42MP025MDFM5 SYNCHRONOUS PULLEY, 5 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 42MP025MDFM5

BDI # 26277245

Features

Pitch Diameter - Inch: 1.063
Flange Outside Diameter - Millimeter: 31.5
Inch - Metric: Metric
Outside Diameter - Inch: 1.051
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 2.03 MM
Other Features: Type DFM | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter: 27
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
42MP025MSFB8

COMPARE

42MP025MSFB8

Description
42MP025MSFB8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 42MP025MSFB8

BDI # 26269263

Features

Pitch Diameter - Inch: 1.063
Flange Outside Diameter - Millimeter: 31.5
Inch - Metric: Metric
Outside Diameter - Inch: 1.051
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 2.03 MM
Other Features: Type SFB | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter: 27
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY