PH96 PARA-FLEX NEOPRENE ELEMENT

COMPARE

PH96 PARA-FLEX NEOPRENE ELEMENT

Description
PH96 PARA-FLEX NEOPRENE ELEMENT ; NON RETURNABLE

DODGE

Part # 011267

BDI # 239626

Features

Component: Element
Width - Millimeter: 64.287
Inch - Metric: Inch
Material: Neoprene
Outside Diameter - Inch: 10.31

Outside Diameter - Millimeter: 261.874
Other Features: Components May or May Not Intermix Among Brands | Split
Coupling Type: Elastomeric Coupling
Torque: 2835In-Lbs
Width - Inch: 2.531

Price Inventory : Available to order
Loading Price
QTY
PH96 PARA-FLEX ELEMENT

COMPARE

PH96 PARA-FLEX ELEMENT

Description
PH96 PARA-FLEX ELEMENT ; 10.31" OD ELASTOMERIC TYPE RUBBER

DODGE

Part # 011228

BDI # 239610

Features

Component: Element
Width - Millimeter: 64.287
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 10.31

Outside Diameter - Millimeter: 261.874
Other Features: Components May or May Not Intermix Among Brands | Split
Coupling Type: Elastomeric Coupling
Torque: 2835In-Lbs
Width - Inch: 2.531

Price Inventory : Available to order
Loading Price
QTY
PH96 2517

COMPARE

PH96 2517

Description
PH96 2517 PARAFLEX DISC ASSY

DODGE

Part # 011308

BDI # 239827

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 10.31

Length Thru Bore - Millimeter: 44.45
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 104.648
Coupling Type: Elastomeric Coupling
Torque: 2835In-Lbs

Price Inventory : Available to order
Loading Price
QTY