Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
9.588
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.371
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
31219
Pitch Diameter - Millimeter:
243.535
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Pitch Diameter - Inch:
9.589
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.371
Other Features:
Simplex Type
Global Part Number GPN:
569226
Pitch Diameter - Millimeter:
243.55
Mounting Method:
Rough Bore
D120B20H
Description
D120B20H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D120B20
BDI # 17159957
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
9.588
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.371
Global Part Number GPN:
37160
Pitch Diameter - Millimeter:
243.535
Mounting Method:
Rough Bore
H120R20
Description
H120R20 ROLLER CHAIN SPROCKET ; SPLIT TAPER HARDENED TEETH
Part # 1178755
BDI # 312318
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
9.588
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.371
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
10355
Pitch Diameter - Millimeter:
243.535
Mounting Method:
Bushed
120BTB20
Description
120BTB20 ROLLER CHAIN SPROCKET ; BUSHED 120 CHAIN 20T B-HUB ONE SIDE
Part # 120BTB20
BDI # 615078
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
9.588
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.371
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
31951
Pitch Diameter - Millimeter:
243.535
Mounting Method:
Bushed