QD60-14M-40
Description
QD60-14M-40 TIMING PULLEY ; 14MM PIT 40MM BELT W CI E BUSHED 60T
Part # QD60-14M-40
BDI # 22737837
Features
Pitch Diameter - Inch:
10.512
Flange Outside Diameter - Millimeter:
280.924
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type D1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
267
Mounting Method:
Bushed
QD60-14M-55
Description
QD60-14M-55 TIMING PULLEY ; 14MM PIT 55MM BELT W CI E BUSHED 60T
Part # QD60-14M-55
BDI # 22737842
Features
Pitch Diameter - Inch:
10.512
Flange Outside Diameter - Millimeter:
280.924
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type D1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
267
Mounting Method:
Bushed
QD60-14M-85
Description
QD60-14M-85 TIMING PULLEY ; 14MM PIT 85MM BELT W CI F BUSHED 60T
Part # QD60-14M-85
BDI # 22737848
Features
Pitch Diameter - Inch:
10.512
Flange Outside Diameter - Millimeter:
280.924
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type D1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
267
Mounting Method:
Bushed