P18-5MGT-15-MPB 7709-3018
Description
P18-5MGT-15-MPB ; 7709-3018 SYNCH PULLEY ; NON-RETURNABLE 15MM BELT W 5MM BELT PIT
Part # 77093018
BDI # 1409350
Features
Pitch Diameter - Inch:
1.128
Flange Outside Diameter - Millimeter:
35.179
Inch - Metric:
Metric
Outside Diameter - Inch:
1.083
Face Width - Millimeter:
17.526
Face Width - Inch:
0.69
Belt Pitch:
5 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
28.651
Mounting Method:
Rough Bore
18-5M09-6A3
Description
18-5M09-6A3 TIMING PULLEY ; 5MM PITCH 9MM BELT W 1/4" BORE ALUM 18T
Part # 18-5M09-6A3
BDI # 22716790
Features
Pitch Diameter - Inch:
1.128
Inch - Metric:
Metric
Outside Diameter - Inch:
1.083
Face Width - Millimeter:
13.868
Face Width - Inch:
0.546
Belt Pitch:
5 MM
Other Features:
Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
28.651
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9
18-5M15-6A3
Description
18-5M15-6A3 TIMING PULLEY ; 5MM PITCH 15MM BELT W 1/4" BORE ALUM 18T
Part # 18-5M15-6A3
BDI # 22716818
Features
Pitch Diameter - Inch:
1.128
Inch - Metric:
Metric
Outside Diameter - Inch:
1.083
Face Width - Millimeter:
19.837
Face Width - Inch:
0.781
Belt Pitch:
5 MM
Other Features:
Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
28.651
Mounting Method:
Finished Bore
Belt Width - Millimeter:
15
18-5M15-6FA3
Description
18-5M15-6FA3 TIMING PULLEY ; 5MM PITCH 15MM BELT W 1/4" BORE ALUM 18T
Part # 18-5M15-6FA3
BDI # 22716824
Features
Pitch Diameter - Inch:
1.128
Flange Outside Diameter - Millimeter:
31.75
Inch - Metric:
Metric
Outside Diameter - Inch:
1.083
Face Width - Millimeter:
19.812
Face Width - Inch:
0.78
Belt Pitch:
5 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
28.651
Mounting Method:
Finished Bore
18-5M15-6FA5
Description
18-5M15-6FA5 TIMING PULLEY ; 5MM PITCH 15MM BELT W 3/8" BORE ALUM 18T
Part # 18-5M15-6FA5
BDI # 22716830
Features
Pitch Diameter - Inch:
1.128
Flange Outside Diameter - Millimeter:
31.75
Inch - Metric:
Metric
Outside Diameter - Inch:
1.083
Face Width - Millimeter:
19.812
Face Width - Inch:
0.78
Belt Pitch:
5 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
28.651
Mounting Method:
Finished Bore