30-3M09M6A6

COMPARE

30-3M09M6A6

Description
30-3M09M6A6 TIMING PULLEY ; 3MM PITCH 9MM BELT W 6MM BORE ALUM 30T

B & B MANUFACTURING

Part # 30-3M09M6A6

BDI # 22703039

Features

Pitch Diameter - Inch: 1.142
Inch - Metric: Metric
Outside Diameter - Inch: 1.098
Face Width - Millimeter: 12.8
Face Width - Inch: 0.504

Belt Pitch: 3 MM
Other Features: Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 29
Mounting Method: Finished Bore
Belt Width - Millimeter: 9

Price Inventory : Available to order
Loading Price
QTY
30-3M09M6FA6

COMPARE

30-3M09M6FA6

Description
30-3M09M6FA6 TIMING PULLEY ; 3MM PITCH 9MM BELT W 6MM BORE ALUM 30T

B & B MANUFACTURING

Part # 30-3M09M6FA6

BDI # 22703043

Features

Pitch Diameter - Inch: 1.142
Flange Outside Diameter - Millimeter: 31.8
Inch - Metric: Metric
Outside Diameter - Inch: 1.098
Face Width - Millimeter: 12.8

Face Width - Inch: 0.504
Belt Pitch: 3 MM
Other Features: Type 6F | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 29
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
30-3M06M6A6

COMPARE

30-3M06M6A6

Description
30-3M06M6A6 TIMING PULLEY ; 3MM PITCH 6MM BELT W 6MM BORE ALUM 30T

B & B MANUFACTURING

Part # 30-3M06M6A6

BDI # 22703015

Features

Pitch Diameter - Inch: 1.142
Inch - Metric: Metric
Outside Diameter - Inch: 1.098
Face Width - Millimeter: 9.8
Face Width - Inch: 0.386

Belt Pitch: 3 MM
Other Features: Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 29
Mounting Method: Finished Bore
Belt Width - Millimeter: 6

Price Inventory : Available to order
Loading Price
QTY
30-3M06MIA6

COMPARE

30-3M06MIA6

Description
30-3M06MIA6 TIMING PULLEY ; 3MM PITCH 6MM BELT W 6MM BORE ALUM 30T

B & B MANUFACTURING

Part # 30-3M06MIA6

BDI # 22703023

Features

Pitch Diameter - Inch: 1.142
Flange Outside Diameter - Millimeter: 31.8
Inch - Metric: Metric
Outside Diameter - Inch: 1.098
Face Width - Millimeter: 9.8

Face Width - Inch: 0.386
Belt Pitch: 3 MM
Other Features: Type 6FI | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 29
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
30-3M06M6FA6

COMPARE

30-3M06M6FA6

Description
30-3M06M6FA6 TIMING PULLEY ; 3MM PITCH 6MM BELT W 6MM BORE ALUM 30T

B & B MANUFACTURING

Part # 30-3M06M6FA6

BDI # 22703019

Features

Pitch Diameter - Inch: 1.142
Flange Outside Diameter - Millimeter: 31.8
Inch - Metric: Metric
Outside Diameter - Inch: 1.098
Face Width - Millimeter: 9.8

Face Width - Inch: 0.386
Belt Pitch: 3 MM
Other Features: Type 6F | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 29
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY