30-3M06MIA6
Description
30-3M06MIA6 TIMING PULLEY ; 3MM PITCH 6MM BELT W 6MM BORE ALUM 30T
Part # 30-3M06MIA6
BDI # 22703023
Features
Pitch Diameter - Inch:
1.142
Flange Outside Diameter - Millimeter:
31.8
Inch - Metric:
Metric
Outside Diameter - Inch:
1.098
Face Width - Millimeter:
9.8
Face Width - Inch:
0.386
Belt Pitch:
3 MM
Other Features:
Type 6FI | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
29
Mounting Method:
Finished Bore
30-3M09M6A6
Description
30-3M09M6A6 TIMING PULLEY ; 3MM PITCH 9MM BELT W 6MM BORE ALUM 30T
Part # 30-3M09M6A6
BDI # 22703039
Features
Pitch Diameter - Inch:
1.142
Inch - Metric:
Metric
Outside Diameter - Inch:
1.098
Face Width - Millimeter:
12.8
Face Width - Inch:
0.504
Belt Pitch:
3 MM
Other Features:
Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
29
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9
30-3P09MIA6
Description
30-3P09MIA6 TIMING PULLEY ; 3MM PIT 09MM W ALUMINUM 6MM BORE 30T
Part # 30-3P09MIA6
BDI # 22703082
Features
Pitch Diameter - Inch:
1.142
Flange Outside Diameter - Millimeter:
31.8
Inch - Metric:
Metric
Outside Diameter - Inch:
1.098
Face Width - Millimeter:
12.9
Face Width - Inch:
0.508
Belt Pitch:
3 MM
Other Features:
Type 6FI | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
29
Mounting Method:
Finished Bore
30-3M09M6FA6
Description
30-3M09M6FA6 TIMING PULLEY ; 3MM PITCH 9MM BELT W 6MM BORE ALUM 30T
Part # 30-3M09M6FA6
BDI # 22703043
Features
Pitch Diameter - Inch:
1.142
Flange Outside Diameter - Millimeter:
31.8
Inch - Metric:
Metric
Outside Diameter - Inch:
1.098
Face Width - Millimeter:
12.8
Face Width - Inch:
0.504
Belt Pitch:
3 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
29
Mounting Method:
Finished Bore
30-3M06M6A6
Description
30-3M06M6A6 TIMING PULLEY ; 3MM PITCH 6MM BELT W 6MM BORE ALUM 30T
Part # 30-3M06M6A6
BDI # 22703015
Features
Pitch Diameter - Inch:
1.142
Inch - Metric:
Metric
Outside Diameter - Inch:
1.098
Face Width - Millimeter:
9.8
Face Width - Inch:
0.386
Belt Pitch:
3 MM
Other Features:
Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
29
Mounting Method:
Finished Bore
Belt Width - Millimeter:
6