44MP012-6FA3
Description
44MP012-6FA3 TIMING PULLEY ; 0.08" PIT 0.125" BELT ALUM 1/4" BORE 44T
Part # 44MP012-6FA3
BDI # 22723744
Features
Pitch Diameter - Inch:
1.12
Flange Outside Diameter - Millimeter:
33.401
Inch - Metric:
Inch
Outside Diameter - Inch:
1.1
Face Width - Millimeter:
7.01
Face Width - Inch:
0.276
Belt Pitch:
0.08 Inch
Other Features:
Type 6F | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
28.448
Mounting Method:
Finished Bore
44MP012M6FA6
Description
44MP012M6FA6 TIMING PULLEY ; 0.08" PIT 0.125" BELT ALUM 6MM BORE 44T
Part # 44MP012M6FA6
BDI # 22723749
Features
Pitch Diameter - Inch:
1.102
Flange Outside Diameter - Millimeter:
33.4
Inch - Metric:
Metric
Outside Diameter - Inch:
1.1
Face Width - Millimeter:
7
Face Width - Inch:
0.276
Belt Pitch:
2.03 MM
Other Features:
Type 6F | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
28
Mounting Method:
Finished Bore
44MP025-6FA3
Description
44MP025-6FA3 TIMING PULLEY ; 0.08" PIT 0.25" BELT ALUM 1/4" BORE 44T
Part # 44MP025-6FA3
BDI # 22723755
Features
Pitch Diameter - Inch:
1.12
Flange Outside Diameter - Millimeter:
33.401
Inch - Metric:
Inch
Outside Diameter - Inch:
1.1
Face Width - Millimeter:
10.287
Face Width - Inch:
0.405
Belt Pitch:
0.08 Inch
Other Features:
Type 6F | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
28.448
Mounting Method:
Finished Bore
44MP037-6FA3
Description
44MP037-6FA3 TIMING PULLEY ; 0.08" PIT 3/8" BELT ALUM 1/4" BORE 44T
Part # 44MP037-6FA3
BDI # 22723767
Features
Pitch Diameter - Inch:
1.12
Flange Outside Diameter - Millimeter:
33.401
Inch - Metric:
Inch
Outside Diameter - Inch:
1.1
Face Width - Millimeter:
13.462
Face Width - Inch:
0.53
Belt Pitch:
0.08 Inch
Other Features:
Type 6F | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
28.448
Mounting Method:
Finished Bore
44MP037M6FA6
Description
44MP037M6FA6 TIMING PULLEY ; 0.08" PIT 3/8" BELT ALUM 6MM BORE 44T
Part # 44MP037M6FA6
BDI # 22723773
Features
Pitch Diameter - Inch:
1.102
Flange Outside Diameter - Millimeter:
33.4
Inch - Metric:
Metric
Outside Diameter - Inch:
1.1
Face Width - Millimeter:
13.5
Face Width - Inch:
0.531
Belt Pitch:
2.03 MM
Other Features:
Type 6F | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
28
Mounting Method:
Finished Bore