28XXHR300
Description
28XXHR300 TIMING PULLEY ; 1-1/2" PIT 3" BELT W R1 BUSHED CI 28T
Part # 28XXHR300
BDI # 22699864
Features
Pitch Diameter - Inch:
11.141
Flange Outside Diameter - Millimeter:
281
Inch - Metric:
Inch
Outside Diameter - Inch:
11.021
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
1-1/4 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Type 12 | Split Taper Bushing | Trapezoidal Pitch | Ductile Iron | Steel Flange
Pitch Diameter - Millimeter:
282.981
Mounting Method:
Bushed