Features
Chain Pitch - Inch:
0.625
Chain Size:
50-4
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.749
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.106
Pitch Diameter - Millimeter:
273.03
Mounting Method:
Rough Bore
50BS54-1-1/8
Description
50BS54-1-1/8 ROLLER CHAIN SPROCKET ; 5/8" PITCH 54T 11.110" OD 1-1/8" BORE
Part # 50BS54-1-1/8
BDI # 745939
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
10.749
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.106
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
273.03
Mounting Method:
Finished Bore
50BS54-1-3/4
Description
50BS54-1-3/4 ROLLER CHAIN SPROCKET ; 5/8" PITCH 54T 11.110" OD 1-3/4" BORE
Part # 50BS54-1-3/4
BDI # 745942
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
10.749
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.106
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
273.03
Mounting Method:
Finished Bore
50BS54-1-3/8
Description
50BS54-1-3/8 ROLLER CHAIN SPROCKET ; 5/8" PITCH 54T 11.110" OD 1-3/8" BORE
Part # 50BS54-1-3/8
BDI # 745943
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
10.749
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.106
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
273.03
Mounting Method:
Finished Bore
50QD54-SK
Description
50QD54-SK ROLLER CHAIN SPROCKET ; 5/8" PITCH 54T 11.11" SK BUSHING
Part # 50QD54-SK
BDI # 746058
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
10.749
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.106
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
273.03
Mounting Method:
Bushed