30 UB RHUB

COMPARE

30 UB RHUB

Description
30 UB RHUB ELASTOMERIC COUPLING HUB ; MAX-C STK COUPLING

KOP-FLEX COUPLINGS

Part # 2271641

BDI # 318202

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 11.12

Length Thru Bore - Millimeter: 82.55
Other Features: Components May or May Not Intermix Among Brands | General Duty | MAX-C | Rigid Hub | High Torque | Maintenance Free
Hub Diameter - Millimeter: 196.85
Coupling Type: Resilient Coupling
Torque: 25200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
30 UB SLEEVE

COMPARE

30 UB SLEEVE

Description
30 UB SLEEVE ; MAX-C STK COUPLING

KOP-FLEX COUPLINGS

Part # 2272367

BDI # 318204

Features

Component: Sleeve
Width - Millimeter: 85.725
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 11.12

Outside Diameter - Millimeter: 282.448
Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Resilient Coupling
Torque: 25200In-Lbs
Width - Inch: 3.375

Price Inventory : Available to order
Loading Price
QTY