QD112-8M-30

COMPARE

QD112-8M-30

Description
QD112-8M-30 TIMING PULLEY ; 8MM PIT 30MM W CI SK BUSHED 112T

B & B MANUFACTURING

Part # QD112-8M-30

BDI # 22735801

Features

Pitch Diameter - Inch: 11.22
Inch - Metric: Metric
Outside Diameter - Inch: 11.177
Face Width - Millimeter: 38.1
Face Width - Inch: 1.5

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type C2 | Quick Disconnect Bushing | Powerhouse HTD | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 285
Mounting Method: Bushed
Belt Width - Millimeter: 30

Price Inventory : Available to order
Loading Price
QTY
QD112-8M-50

COMPARE

QD112-8M-50

Description
QD112-8M-50 TIMING PULLEY ; 8MM PIT 50MM W CI SF BUSHED 112T

B & B MANUFACTURING

Part # QD112-8M-50

BDI # 22735807

Features

Pitch Diameter - Inch: 11.22
Inch - Metric: Metric
Outside Diameter - Inch: 11.177
Face Width - Millimeter: 60.325
Face Width - Inch: 2.375

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type D3 | Quick Disconnect Bushing | Powerhouse HTD | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 285
Mounting Method: Bushed
Belt Width - Millimeter: 50

Price Inventory : Available to order
Loading Price
QTY
QD112-8M-20

COMPARE

QD112-8M-20

Description
QD112-8M-20 TIMING PULLEY ; 8MM PIT 20MM W CI SK BUSHED 112T

B & B MANUFACTURING

Part # QD112-8M-20

BDI # 22735796

Features

Pitch Diameter - Inch: 11.22
Inch - Metric: Metric
Outside Diameter - Inch: 11.177
Face Width - Millimeter: 28.575
Face Width - Inch: 1.125

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type C3 | Quick Disconnect Bushing | Powerhouse HTD | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 285
Mounting Method: Bushed
Belt Width - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY