05B-2-110A
Description
05B-2-110A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001176
BDI # 18117694
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-2
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
11.03
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.193
Pitch Diameter - Millimeter:
280.15
Mounting Method:
Rough Bore
05B-110A
Description
05B-110A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001149
BDI # 18117669
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
11.03
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.193
Pitch Diameter - Millimeter:
280.15
Mounting Method:
Rough Bore