120A22
Description
120A22 ROLLER CHAIN SPROCKET ; 22T 11.330" OD 1 1/4" ID 1-1/2" PITCH
Part # 120A22
BDI # 740958
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.541
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.333
Pitch Diameter - Millimeter:
267.741
Mounting Method:
Rough Bore