Page 1 of 3

Next

Compare
TL72H300

COMPARE

TL72H300

Description
TL72H300 TIMING PULLEY ; 1/2" PIT H STYLE 3" BELT W TPL 72T

B & B MANUFACTURING

Part # TL72H300

BDI # 22739083

Features

Pitch Diameter - Inch: 11.459
Inch - Metric: Inch
Outside Diameter - Inch: 11.405
Face Width - Millimeter: 85.725
Face Width - Inch: 3.375

Belt Pitch: 1/2 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Type A2 | Taper Lock Bushing | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 291.059
Mounting Method: Bushed
Belt Width - Millimeter: 76.2

Price Inventory : Available to order
Loading Price
QTY
72HQ100

COMPARE

72HQ100

Description
72HQ100 TIMING PULLEY ; 1/2" PIT 1" BELT W Q1 BUSHED CI 72T

B & B MANUFACTURING

Part # 72HQ100

BDI # 22725932

Features

Pitch Diameter - Inch: 11.459
Inch - Metric: Inch
Outside Diameter - Inch: 11.405
Face Width - Millimeter: 31.75
Face Width - Inch: 1.25

Belt Pitch: 1/2 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Type 13 | Split Taper Bushing | Cast Iron
Pitch Diameter - Millimeter: 291.059
Mounting Method: Bushed
Belt Width - Millimeter: 25.4

Price Inventory : Available to order
Loading Price
QTY
72HQ150

COMPARE

72HQ150

Description
72HQ150 TIMING PULLEY ; 1/2" PIT 1-1/2" BELT W Q1 BUSHED CI 72T

B & B MANUFACTURING

Part # 72HQ150

BDI # 22725936

Features

Pitch Diameter - Inch: 11.459
Inch - Metric: Inch
Outside Diameter - Inch: 11.405
Face Width - Millimeter: 44.45
Face Width - Inch: 1.75

Belt Pitch: 1/2 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Type 13 | Split Taper Bushing | Cast Iron
Pitch Diameter - Millimeter: 291.059
Mounting Method: Bushed
Belt Width - Millimeter: 38.1

Price Inventory : Available to order
Loading Price
QTY
72HQ200

COMPARE

72HQ200

Description
72HQ200 TIMING PULLEY ; 1/2" PIT 2" BELT W Q1 BUSHED CI 72T

B & B MANUFACTURING

Part # 72HQ200

BDI # 22725940

Features

Pitch Diameter - Inch: 11.459
Inch - Metric: Inch
Outside Diameter - Inch: 11.405
Face Width - Millimeter: 63.5
Face Width - Inch: 2.5

Belt Pitch: 1/2 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Type A3 | Split Taper Bushing | Cast Iron
Pitch Diameter - Millimeter: 291.059
Mounting Method: Bushed
Belt Width - Millimeter: 50.8

Price Inventory : Available to order
Loading Price
QTY
72HQ300

COMPARE

72HQ300

Description
72HQ300 TIMING PULLEY ; 1/2" PIT 3" BELT W Q2 BUSHED CI 72T

B & B MANUFACTURING

Part # 72HQ300

BDI # 22725944

Features

Pitch Diameter - Inch: 11.459
Inch - Metric: Inch
Outside Diameter - Inch: 11.405
Face Width - Millimeter: 84.15
Face Width - Inch: 3.313

Belt Pitch: 1/2 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Type 15 | Split Taper Bushing | Cast Iron
Pitch Diameter - Millimeter: 291.059
Mounting Method: Bushed
Belt Width - Millimeter: 76.2

Price Inventory : Available to order
Loading Price
QTY