19-5M09M6A8
Description
19-5M09M6A8 TIMING PULLEY ; 5MM PITCH 9MM BELT W 8MM BORE ALUM 19T
Part # 19-5M09M6A8
BDI # 22719795
Features
Pitch Diameter - Inch:
1.181
Inch - Metric:
Metric
Outside Diameter - Inch:
1.146
Face Width - Millimeter:
13.9
Face Width - Inch:
0.547
Belt Pitch:
5 MM
Other Features:
Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
30
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9
19-5M09M6FA8
Description
19-5M09M6FA8 TIMING PULLEY ; 5MM PITCH 9MM BELT W 8MM BORE ALUM 19T
Part # 19-5M09M6FA8
BDI # 22719802
Features
Pitch Diameter - Inch:
1.181
Flange Outside Diameter - Millimeter:
33.3
Inch - Metric:
Metric
Outside Diameter - Inch:
1.146
Face Width - Millimeter:
13.9
Face Width - Inch:
0.547
Belt Pitch:
5 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
30
Mounting Method:
Finished Bore
19-5M15M6A8
Description
19-5M15M6A8 TIMING PULLEY ; 5MM PITCH 15MM BELT W 8MM BORE ALUM 19T
Part # 19-5M15M6A8
BDI # 22719819
Features
Pitch Diameter - Inch:
1.181
Inch - Metric:
Metric
Outside Diameter - Inch:
1.146
Face Width - Millimeter:
19.8
Face Width - Inch:
0.78
Belt Pitch:
5 MM
Other Features:
Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
30
Mounting Method:
Finished Bore
Belt Width - Millimeter:
15
19-5M15M6FA8
Description
19-5M15M6FA8 TIMING PULLEY ; 5MM PITCH 15MM BELT W 8MM BORE ALUM 19T
Part # 19-5M15M6FA8
BDI # 22719825
Features
Pitch Diameter - Inch:
1.181
Flange Outside Diameter - Millimeter:
33.3
Inch - Metric:
Metric
Outside Diameter - Inch:
1.146
Face Width - Millimeter:
19.8
Face Width - Inch:
0.78
Belt Pitch:
5 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
30
Mounting Method:
Finished Bore