32-3M09-6A3
Description
32-3M09-6A3 TIMING PULLEY ; 3MM PITCH 9MM BELT W 1/4" BORE ALUM 32T
Part # 32-3M09-6A3
BDI # 22705477
Features
Pitch Diameter - Inch:
1.203
Inch - Metric:
Metric
Outside Diameter - Inch:
1.173
Face Width - Millimeter:
12.852
Face Width - Inch:
0.506
Belt Pitch:
3 MM
Other Features:
Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
30.556
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9
32-3M09-6FA3
Description
32-3M09-6FA3 TIMING PULLEY ; 3MM PITCH 9MM BELT W 1/4" BORE ALUM 32T
Part # 32-3M09-6FA3
BDI # 22705481
Features
Pitch Diameter - Inch:
1.203
Flange Outside Diameter - Millimeter:
33.604
Inch - Metric:
Metric
Outside Diameter - Inch:
1.173
Face Width - Millimeter:
12.852
Face Width - Inch:
0.506
Belt Pitch:
3 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
30.556
Mounting Method:
Finished Bore
32-3M06-6A3
Description
32-3M06-6A3 TIMING PULLEY ; 3MM PITCH 6MM BELT W 1/4" BORE ALUM 32T
Part # 32-3M06-6A3
BDI # 22705452
Features
Pitch Diameter - Inch:
1.203
Inch - Metric:
Metric
Outside Diameter - Inch:
1.173
Face Width - Millimeter:
9.804
Face Width - Inch:
0.386
Belt Pitch:
3 MM
Other Features:
Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
30.556
Mounting Method:
Finished Bore
Belt Width - Millimeter:
6
32-3M06-6FA3
Description
32-3M06-6FA3 TIMING PULLEY ; 3MM PITCH 6MM BELT W 1/4" BORE ALUM 32T
Part # 32-3M06-6FA3
BDI # 22705456
Features
Pitch Diameter - Inch:
1.203
Flange Outside Diameter - Millimeter:
33.604
Inch - Metric:
Metric
Outside Diameter - Inch:
1.173
Face Width - Millimeter:
9.804
Face Width - Inch:
0.386
Belt Pitch:
3 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
30.556
Mounting Method:
Finished Bore
32-3M09-6FA6
Description
32-3M09-6FA6 TIMING PULLEY ; 3MM PITCH 9MM BELT W 1/2" BORE ALUM 32T
Part # 32-3M09-6FA6
BDI # 22705484
Features
Pitch Diameter - Inch:
1.203
Flange Outside Diameter - Millimeter:
33.604
Inch - Metric:
Metric
Outside Diameter - Inch:
1.173
Face Width - Millimeter:
12.852
Face Width - Inch:
0.506
Belt Pitch:
3 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
30.556
Mounting Method:
Finished Bore