Page 1 of 2

Next

Compare
32-3M09M6A6

COMPARE

32-3M09M6A6

Description
32-3M09M6A6 TIMING PULLEY ; 3MM PITCH 9MM BELT W 6MM BORE ALUM 32T

B & B MANUFACTURING

Part # 32-3M09M6A6

BDI # 22705488

Features

Pitch Diameter - Inch: 1.22
Inch - Metric: Metric
Outside Diameter - Inch: 1.173
Face Width - Millimeter: 12.8
Face Width - Inch: 0.504

Belt Pitch: 3 MM
Other Features: Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 31
Mounting Method: Finished Bore
Belt Width - Millimeter: 9

Price Inventory : Available to order
Loading Price
QTY
32-3M09M6FA6

COMPARE

32-3M09M6FA6

Description
32-3M09M6FA6 TIMING PULLEY ; 3MM PITCH 9MM BELT W 6MM BORE ALUM 32T

B & B MANUFACTURING

Part # 32-3M09M6FA6

BDI # 22705492

Features

Pitch Diameter - Inch: 1.22
Flange Outside Diameter - Millimeter: 33.6
Inch - Metric: Metric
Outside Diameter - Inch: 1.173
Face Width - Millimeter: 12.8

Face Width - Inch: 0.504
Belt Pitch: 3 MM
Other Features: Type 6F | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 31
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
32-3M06M6A6

COMPARE

32-3M06M6A6

Description
32-3M06M6A6 TIMING PULLEY ; 3MM PITCH 6MM BELT W 6MM BORE ALUM 32T

B & B MANUFACTURING

Part # 32-3M06M6A6

BDI # 22705464

Features

Pitch Diameter - Inch: 1.22
Inch - Metric: Metric
Outside Diameter - Inch: 1.173
Face Width - Millimeter: 9.8
Face Width - Inch: 0.386

Belt Pitch: 3 MM
Other Features: Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 31
Mounting Method: Finished Bore
Belt Width - Millimeter: 6

Price Inventory : Available to order
Loading Price
QTY
32-3M06M6FA6

COMPARE

32-3M06M6FA6

Description
32-3M06M6FA6 TIMING PULLEY ; 3MM PITCH 6MM BELT W 6MM BORE ALUM 32T

B & B MANUFACTURING

Part # 32-3M06M6FA6

BDI # 22705469

Features

Pitch Diameter - Inch: 1.22
Flange Outside Diameter - Millimeter: 33.6
Inch - Metric: Metric
Outside Diameter - Inch: 1.173
Face Width - Millimeter: 9.8

Face Width - Inch: 0.386
Belt Pitch: 3 MM
Other Features: Type 6F | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 31
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
32-3M06MIA6

COMPARE

32-3M06MIA6

Description
32-3M06MIA6 TIMING PULLEY ; 3MM PITCH 6MM BELT W 6MM BORE ALUM 32T

B & B MANUFACTURING

Part # 32-3M06MIA6

BDI # 22705473

Features

Pitch Diameter - Inch: 1.22
Flange Outside Diameter - Millimeter: 33.6
Inch - Metric: Metric
Outside Diameter - Inch: 1.173
Face Width - Millimeter: 9.8

Face Width - Inch: 0.386
Belt Pitch: 3 MM
Other Features: Type 6FI | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 31
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY