Page 1 of 4

Next

Compare
612 D1/2IN PA 612-655072

COMPARE

612 D1/2IN PA 612-655072

Description
612 D1/2IN PA 612-655072 SPLIT COLLAR ; NON-RETURNABLE

REXNORD

Part # 10129495

BDI # 24109195

Features

Split or Solid Description: Two Piece Split Recessed Screw
Bore Threaded: No
Component: Shaft Collars
Width - Millimeter: 11.684
Inch - Metric: Inch

Material: Polyamide
Outside Diameter - Inch: 1.18
Outside Diameter - Millimeter: 29.972
Bore - Millimeter: 12.7
Other Features: Stainless Steel Hardware

Price Inventory : Available to order
Loading Price
QTY
GS 14 SPIDER 64D GREEN

COMPARE

GS 14 SPIDER 64D GREEN

Description
GS 14 SPIDER 64D GREEN COUPLING ELEMENT

TIMKEN LOVEJOY

Part # 68514472242

BDI # 596860

Features

Component: Spider
Inch - Metric: Inch
Material: Urethane
Outside Diameter - Inch: 1.18
Outside Diameter - Millimeter: 29.972

Other Features: Components May or May Not Intermix Among Brands | Curved Jaw | Green
Coupling Type: Jaw Coupling
Torque: 141.6In-Lbs

Price Inventory : Available to order
Loading Price
QTY
CJ 14/16B AL 1/4 NKW

COMPARE

CJ 14/16B AL 1/4 NKW

Description
CJ 14/16B AL 1/4 NKW COUPLING HUB

TIMKEN LOVEJOY

Part # 68514461983

BDI # 596498

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Aluminum
Outside Diameter - Inch: 1.18

Length Thru Bore - Millimeter: 10.922
Other Features: Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider
Mounting Method: Set Screw
Hub Diameter - Millimeter: 29.972
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
CJ 14 SPIDER 92A SHORE

COMPARE

CJ 14 SPIDER 92A SHORE

Description
CJ 14 SPIDER 92A SHORE CPLG ELEMENT ; WHITE 14 CURVED JAW CPLG

TIMKEN LOVEJOY

Part # 68514461446

BDI # 596477

Features

Component: Spider
Inch - Metric: Inch
Material: Urethane
Outside Diameter - Inch: 1.18
Outside Diameter - Millimeter: 29.972

Other Features: Components May or May Not Intermix Among Brands | Curved Jaw | Yellow
Coupling Type: Jaw Coupling
Torque: 66In-Lbs

Price Inventory : Available to order
Loading Price
QTY
CJ 14/16B AL 1/2 1/8 KW

COMPARE

CJ 14/16B AL 1/2 1/8 KW

Description
CJ 14/16B AL 1/2 1/8 KW HUB

TIMKEN LOVEJOY

Part # 68514461989

BDI # 596504

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Aluminum
Outside Diameter - Inch: 1.18

Length Thru Bore - Millimeter: 10.922
Other Features: Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 29.972
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY