C732M-165
Description
C732M-165 SHRINK DISC ; 165MM BORE STANDARD DUTY
Part # C732M-165
BDI # 194610
Features
Component:
Keyless Shrink Disc
Series:
C732
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.42
Outside Diameter - Millimeter:
290.068
Bore - Millimeter:
165
Length - Millimeter:
87.884
Other Features:
10 Locking Screws | Heavy Duty | External Keyless Locking Device
Length - Inch:
3.46
C733M-165
Description
C733M-165 SHRINK DISC ; 165MM BORE STANDARD DUTY
Part # C733M-165
BDI # 194651
Features
Component:
Keyless Shrink Disc
Series:
C733
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.42
Outside Diameter - Millimeter:
290.068
Bore - Millimeter:
165
Length - Millimeter:
68.072
Other Features:
8 Locking Screws | Standard Duty | External Keyless Locking Device
Length - Inch:
2.68
CJ 125 SPIDER 92A YELLOW
Description
CJ 125 SPIDER 92A YELLOW CPLG ELEMENT ; 125A 125/145B CURVED
Part # 68514461459
BDI # 596489
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
11.42
Outside Diameter - Millimeter:
290.068
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | Yellow
Coupling Type:
Jaw Coupling
Torque:
58850In-Lbs
CJ 125 SPIDER 95A RED
Description
CJ 125 SPIDER 95A RED COUPLING ELEMENT ; 125A 125/145B CURVED
Part # 68514462080
BDI # 596559
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
11.42
Outside Diameter - Millimeter:
290.068
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | Red
Coupling Type:
Jaw Coupling
Torque:
88500In-Lbs
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
11.42
Outside Diameter - Millimeter:
290.068
Other Features:
Components May or May Not Intermix Among Brands | Bore 5.79 Inch | Red
Coupling Type:
Jaw Coupling
Torque:
88500In-Lbs