67-14MX20-3525
Description
67-14MX20-3525 TIMING PULLEY ; 14MM PIT 20MM W TPL CAST IRON 67T
Part # 67-14MX20-3525
BDI # 22733035
Features
Pitch Diameter - Inch:
11.772
Flange Outside Diameter - Millimeter:
317.5
Inch - Metric:
Metric
Outside Diameter - Inch:
11.646
Face Width - Millimeter:
34.519
Face Width - Inch:
1.359
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type B1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
299
Mounting Method:
Bushed
67-14MX68-3525
Description
67-14MX68-3525 TIMING PULLEY ; 14MM PIT 68MM W TPL CAST IRON 67T
Part # 67-14MX68-3525
BDI # 22733047
Features
Pitch Diameter - Inch:
11.772
Flange Outside Diameter - Millimeter:
317.5
Inch - Metric:
Metric
Outside Diameter - Inch:
11.646
Face Width - Millimeter:
84.531
Face Width - Inch:
3.328
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type D1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
299
Mounting Method:
Bushed
67-14MX90-4030
Description
67-14MX90-4030 TIMING PULLEY ; 14MM PIT 90MM W TPL CAST IRON 67T
Part # 67-14MX90-4030
BDI # 22733053
Features
Pitch Diameter - Inch:
11.772
Flange Outside Diameter - Millimeter:
317.5
Inch - Metric:
Metric
Outside Diameter - Inch:
11.646
Face Width - Millimeter:
106.756
Face Width - Inch:
4.203
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
299
Mounting Method:
Bushed
67-14MX125-4535
Description
67-14MX125-4535 TIMING PULLEY ; 14MM PIT 125MM W TPL CAST IRON 67T
Part # 67-14MX125-4535
BDI # 22733029
Features
Pitch Diameter - Inch:
11.772
Flange Outside Diameter - Millimeter:
317.5
Inch - Metric:
Metric
Outside Diameter - Inch:
11.646
Face Width - Millimeter:
142.469
Face Width - Inch:
5.609
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
299
Mounting Method:
Bushed
67-14MX37-3525
Description
67-14MX37-3525 TIMING PULLEY ; 14MM PIT 37MM W TPL CAST IRON 67T
Part # 67-14MX37-3525
BDI # 22733041
Features
Pitch Diameter - Inch:
11.772
Flange Outside Diameter - Millimeter:
317.5
Inch - Metric:
Metric
Outside Diameter - Inch:
11.646
Face Width - Millimeter:
52.4
Face Width - Inch:
2.063
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type B1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
299
Mounting Method:
Bushed