Page 1 of 4

Next

Compare
80-2TLB35

COMPARE

80-2TLB35

Description
80-2TLB35 TAPER-LOCK SPROCKET ; DOUBLE

LINN GEAR

Part # 80-2TLB35

BDI # 589616

Features

Chain Pitch - Inch: 1
Chain Size: 80-2
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 11.156
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 11.711
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 283.36
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
80TLB35

COMPARE

80TLB35

Description
80TLB35 TAPER-LOCK SPROCKET

LINN GEAR

Part # 80TLB35

BDI # 585953

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 11.156
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 11.711
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 283.36
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
80BTB35

COMPARE

80BTB35

Description
80BTB35 ROLLER CHAIN SPROCKET ; ANSI 80 TYPE B 35 TEETH TAPER LOCK

IWIS DRIVE SYSTEMS

Part # 80063819

BDI # 20645215

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 11.156
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 11.711
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 283.36
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
80QD35-SF

COMPARE

80QD35-SF

Description
80QD35-SF ROLLER CHAIN SPROCKET ; 1" PITCH 35T 11.71" OD SF BUSHING

POWERDRIVE LLC

Part # 80QD35-SF

BDI # 747993

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 11.156
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 11.711
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 283.36
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
80B35H

COMPARE

80B35H

Description
80B35H ROLLER CHAIN SPROCKET ; 35HT 11.710" OD 1 3/16" BORE 1" PITCH

POWERDRIVE LLC

Part # 80B35H

BDI # 747936

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.156

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.711
Pitch Diameter - Millimeter: 283.36
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY