40B72
Description
40B72 ROLLER CHAIN SPROCKET ; 72T 11.750" OD 3/4" BORE 1/2" PITCH
Part # 40B72
BDI # 744781
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.463
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.752
Pitch Diameter - Millimeter:
291.15
Mounting Method:
Rough Bore
40QD72-SK
Description
40QD72-SK ROLLER CHAIN SPROCKET ; 1/2" PITCH 72T 11.75" SK BUSHING
Part # 40QD72-SK
BDI # 744847
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
11.463
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.752
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
291.15
Mounting Method:
Bushed
40A72
Description
40A72 ROLLER CHAIN SPROCKET ; 72T 11.750" OD 23/32" BORE 1/2" PITCH
Part # 40A72
BDI # 744401
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.463
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.752
Pitch Diameter - Millimeter:
291.15
Mounting Method:
Rough Bore