13S X 75MM
Description
13S X 75MM ELASTOMERIC HUB, D-FLEX TYPE S FLANGES AND B FLANGES (SMARTCATALOG)
Part # 004178
BDI # 27314108
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
11.772
Length Thru Bore - Millimeter:
111
Other Features:
Components May or May Not Intermix Among Brands | Sleeve
Hub Diameter - Millimeter:
171
Coupling Type:
Elastomeric Coupling
Torque:
11350In-Lbs
13S X 60MM
Description
13S X 60MM ELASTOMERIC HUB, D-FLEX TYPE S FLANGES AND B FLANGES (SMARTCATALOG)
Part # 661630
BDI # 27300485
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
11.772
Length Thru Bore - Millimeter:
111
Other Features:
Components May or May Not Intermix Among Brands | Sleeve
Hub Diameter - Millimeter:
171
Coupling Type:
Elastomeric Coupling
Torque:
11350In-Lbs
13S X 65MM
Description
13S X 65MM ELASTOMERIC HUB, D-FLEX TYPE S FLANGES AND B FLANGES (SMARTCATALOG)
Part # 004177
BDI # 27306916
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
11.772
Length Thru Bore - Millimeter:
111
Other Features:
Components May or May Not Intermix Among Brands | Sleeve
Hub Diameter - Millimeter:
171
Coupling Type:
Elastomeric Coupling
Torque:
11350In-Lbs
13S X 80MM
Description
13S X 80MM ELASTOMERIC HUB, D-FLEX TYPE S FLANGES AND B FLANGES (SMARTCATALOG)
Part # 004180
BDI # 27306917
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
11.772
Length Thru Bore - Millimeter:
111
Other Features:
Components May or May Not Intermix Among Brands | Sleeve
Hub Diameter - Millimeter:
171
Coupling Type:
Elastomeric Coupling
Torque:
11350In-Lbs