8MX36S12-1610
Description
8MX36S12-1610 SYNCHRONOUS BELT PULLEY ; 8MMP 36T 3.6" PD 12MMW BORED 1610 BUSH
Part # 8MX36S12-1610
BDI # 21977196
Features
Pitch Diameter - Inch:
0.142
Flange Outside Diameter - Millimeter:
4.01
Inch - Metric:
Metric
Outside Diameter - Inch:
0.136
Face Width - Millimeter:
0.75
Face Width - Inch:
0.03
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
3.609
Mounting Method:
Bushed
8MX36S21-1610
Description
8MX36S21-1610 SYNCHRONOUS BELT PULLEY ; 8MMP 36T 3.6" PD 21MMW BORED 1610 BUSH
Part # 8MX36S21-1610
BDI # 21977198
Features
Pitch Diameter - Inch:
0.142
Flange Outside Diameter - Millimeter:
4.01
Inch - Metric:
Metric
Outside Diameter - Inch:
0.136
Face Width - Millimeter:
0.92
Face Width - Inch:
0.036
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
3.609
Mounting Method:
Bushed