2MR-48S-09
Description
2MR-48S-09 SYNCHRONOUS PULLEY ; 30.048MM OD 30.556MM PITCH DIA
Part # 78426063
BDI # 1102756
Features
Pitch Diameter - Inch:
1.203
Flange Outside Diameter - Millimeter:
36.068
Inch - Metric:
Metric
Outside Diameter - Inch:
1.183
Face Width - Millimeter:
13.462
Face Width - Inch:
0.53
Belt Pitch:
2 MM
Pitch Diameter - Millimeter:
30.556
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9
2MR-48S-06
Description
2MR-48S-06 SYNCHRONOUS PULLEY ; 30.048MM OD 30.556MM PITCH DIA
Part # 78426054
BDI # 1102755
Features
Pitch Diameter - Inch:
1.203
Flange Outside Diameter - Millimeter:
36.068
Inch - Metric:
Metric
Outside Diameter - Inch:
1.183
Face Width - Millimeter:
10.414
Face Width - Inch:
0.41
Belt Pitch:
2 MM
Pitch Diameter - Millimeter:
30.556
Mounting Method:
Rough Bore
Belt Width - Millimeter:
6