Features
Thread Size:
0.781-32
Inch - Metric:
Inch
Outside Diameter - Inch:
1.188
Outside Diameter - Millimeter:
30.175
Other Features:
Precision
Threads per Inch:
32
Nominal Thickness - Inch:
0.26
Nominal Thickness - Millimeter:
6.604
Features
Component:
Keyless Screw Locking Assembly
Series:
KE
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.188
Outside Diameter - Millimeter:
30.175
Bore - Millimeter:
15.875
Length - Millimeter:
0.965
Other Features:
Power-Lock
Length - Inch:
0.807
C193M-12
Description
C193M-12 KEYLESS LOCKING ASSEMBLY ; 0.4724" ID X 1.0625" OD
Part # C193M-12
BDI # 194152
Features
Component:
Keyless Locking Assembly
Series:
C193
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.188
Outside Diameter - Millimeter:
30.175
Bore - Millimeter:
12
Length - Millimeter:
16.51
Other Features:
4 Locking Screws | Single Taper | Self Centering
Length - Inch:
0.65
C193E-050
Description
C193E-050 KEYLESS LOCKING ASSEMBLY ; 0.5" X 1.0625"
Part # C193E-050
BDI # 194141
Features
Component:
Keyless Locking Assembly
Series:
C193
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.188
Outside Diameter - Millimeter:
30.175
Bore - Millimeter:
12.7
Length - Millimeter:
16.51
Other Features:
4 Locking Screws | Single Taper | Self Centering
Length - Inch:
0.65
C193M-11
Description
C193M-11 KEYLESS LOCKING ASSEMBLY ; 0.4331" ID X 1.0625" OD
Part # C193M-11
BDI # 194151
Features
Component:
Keyless Locking Assembly
Series:
C193
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.188
Outside Diameter - Millimeter:
30.175
Bore - Millimeter:
11
Length - Millimeter:
16.51
Other Features:
4 Locking Screws | Single Taper | Self Centering
Length - Inch:
0.65