48MP025MDFB6
Description
48MP025MDFB6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)
Part # 48MP025MDFB6
BDI # 26278834
Features
Pitch Diameter - Inch:
1.22
Flange Outside Diameter - Millimeter:
35.31
Inch - Metric:
Metric
Outside Diameter - Inch:
1.201
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type DFB | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
31
Mounting Method:
Finished Bore
48MP025MSFB8
Description
48MP025MSFB8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 48MP025MSFB8
BDI # 26277758
Features
Pitch Diameter - Inch:
1.22
Flange Outside Diameter - Millimeter:
35.31
Inch - Metric:
Metric
Outside Diameter - Inch:
1.201
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type SFB | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
31
Mounting Method:
Finished Bore
48MP025MSFB6
Description
48MP025MSFB6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)
Part # 48MP025MSFB6
BDI # 26271429
Features
Pitch Diameter - Inch:
1.22
Flange Outside Diameter - Millimeter:
35.31
Inch - Metric:
Metric
Outside Diameter - Inch:
1.201
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type SFB | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
31
Mounting Method:
Finished Bore
48MP025MDFB5
Description
48MP025MDFB5 SYNCHRONOUS PULLEY, 5 MM BORE (SMARTCATALOG)
Part # 48MP025MDFB5
BDI # 26277821
Features
Pitch Diameter - Inch:
1.22
Flange Outside Diameter - Millimeter:
35.31
Inch - Metric:
Metric
Outside Diameter - Inch:
1.201
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type DFB | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
31
Mounting Method:
Finished Bore
48MP025MDFP8
Description
48MP025MDFP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 48MP025MDFP8
BDI # 26268452
Features
Pitch Diameter - Inch:
1.22
Flange Outside Diameter - Millimeter:
35.31
Inch - Metric:
Metric
Outside Diameter - Inch:
1.201
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type DFP | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
31
Mounting Method:
Finished Bore