Page 1 of 4

Next

Compare
PB48MXL012

COMPARE

PB48MXL012

Description
PB48MXL012 TIMING PULLEY ; NON-RETURNABLE

GATES

Part # 78260291

BDI # 1126064

Features

Pitch Diameter - Inch: 1.222
Flange Outside Diameter - Millimeter: 36.068
Inch - Metric: Inch
Outside Diameter - Inch: 1.202
Face Width - Millimeter: 7.01

Face Width - Inch: 0.276
Belt Pitch: 2/25 Inch
Other Features: Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter: 31.039
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PB48MXL025

COMPARE

PB48MXL025

Description
PB48MXL025 TIMING PULLEY ; 1.202" OD 1.222" PITCH DIA 0.25" BORE

GATES

Part # 78260148

BDI # 1126065

Features

Pitch Diameter - Inch: 1.222
Flange Outside Diameter - Millimeter: 36.068
Inch - Metric: Inch
Outside Diameter - Inch: 1.202
Face Width - Millimeter: 10.287

Face Width - Inch: 0.405
Belt Pitch: 2/25 Inch
Other Features: Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter: 31.039
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
48MP025-SFB3

COMPARE

48MP025-SFB3

Description
48MP025-SFB3 SYNCHRONOUS PULLEY, 1/4 INCH BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 48MP025-SFB3

BDI # 26277823

Features

Pitch Diameter - Inch: 1.222
Flange Outside Diameter - Millimeter: 35.306
Inch - Metric: Inch
Outside Diameter - Inch: 1.202
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 0.08 Inch
Other Features: Type SFB | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter: 31.039
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
48MP025-DFP3

COMPARE

48MP025-DFP3

Description
48MP025-DFP3 SYNCHRONOUS PULLEY, 1/4 INCH BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 48MP025-DFP3

BDI # 26277824

Features

Pitch Diameter - Inch: 1.222
Flange Outside Diameter - Millimeter: 35.306
Inch - Metric: Inch
Outside Diameter - Inch: 1.202
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 0.08 Inch
Other Features: Type DFP | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter: 31.039
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
48MP025-DFB2

COMPARE

48MP025-DFB2

Description
48MP025-DFB2 SYNCHRONOUS PULLEY, 3/16 INCH BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 48MP025-DFB2

BDI # 26268575

Features

Pitch Diameter - Inch: 1.222
Flange Outside Diameter - Millimeter: 35.306
Inch - Metric: Inch
Outside Diameter - Inch: 1.202
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 0.08 Inch
Other Features: Type DFB | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter: 31.039
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY